Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88000325
  • Zoro # G815398757
product price: 
$
903.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000325
Zoro #
G815398757
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD125R/NW 50A is a pressure regulator intended for use in applications requiring control and monitoring of gas pressure within specified parameters. It features a Class A pressure regulator to EN 88 standards and incorporates a Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. The unit operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar. The device includes a pilot lamp for status indication and has an IP65 enclosure rating.

Key features:

  • Outlet: DN 15 (1/2") Rp internal thread
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Provides rapid actuation as specified by manufacturer’s operational parameters
  • FM and SA approved; EU certified
  • No inlet flange included
  • Valve seat: reduced type
  • Accessories include right-side pressure switch (30–110 mbar), test point on the right-hand side, left-side screw plugs (2 pieces)
  • Size designation: Size 1

Restrictions

Ratings & reviews