Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88001144
  • Zoro # G015399004
product price: 
$
1,017.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88001144
Zoro #
G015399004
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NK-100B is a pressure regulator intended for regulation and control of gas pressure. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane. It features rapid actuation, an integrated pilot lamp, and electrical connection via M20 cable gland. The device is rated to IP65 protection class and operates at a mains voltage of 24 V DC.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Size: 1; no inlet flange
  • Valve seat: reduced type
  • Accessories on right side: Pressure switch (30–110 mbar) with test point for outlet pressure
  • Accessories on left side: Two screw plugs
  • FM and SA approved; EU certified

Restrictions

Ratings & reviews