Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88002966
  • Zoro # G415398959
product price: 
$
824.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002966
Zoro #
G415398959
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/25R/NW-50A is a pressure regulator intended for regulation and control of gas pressure in industrial and commercial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane within specified parameters. It features an outlet connection of DN 15 (1/2" Rp internal thread) without an inlet flange, supports rapid actuation mechanism, and includes a pilot lamp for status indication.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • Electrical specifications: Mains voltage 24 V DC; M20 cable gland electrical connection
  • Protection rating: IP65
  • Approvals: FM and SA approved; EU certified
  • Accessories: Right-side mountable pressure switch (30–110 mbar), test point on right-hand side, two screw plugs on left side
  • Valve seat reduced design; size 1 configuration

Restrictions

Ratings & reviews