Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88002969
- Zoro # G615398971
product price:
$
1,197.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88002969
- Zoro #
- G615398971
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD2-/40R/NW-50A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane. It features an outlet with DN 15 (1/2'') Rp internal thread, operates at a maximum inlet pressure of 500 mbar (7 psig), and provides an outlet pressure range between 35–100 mbar.
Key features include:
- Integrated pilot lamp for operational status indication
- Enclosure rated IP65 according to IEC standard
- FM and SA approvals; EU certified
- Features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
- Valve seat: reduced design; includes accessories such as right-side pressure switch (30–110 mbar) with test point, left-side screw plugs
- No inlet flange
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.