Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88004209
  • Zoro # G015398601
product price: 
$
1,055.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004209
Zoro #
G015398601
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD125R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp, rapid actuation mechanism, and provides electrical connection through an M20 cable gland located on the right side of the connection box.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Valve seat: reduced
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet; left side has two screw plugs
  • Electrical specifications: mains voltage 24 V DC; M20 cable gland connection
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • No inlet flange included

Restrictions

Ratings & reviews