Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88004563
  • Zoro # G015399868

product price: 
$
1,688.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88004563
Zoro #
G015399868
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD3T50N/NQ-25A is a pressure regulator intended for use in controlling and monitoring gas pressure in industrial systems, per product specifications. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer. It features an outlet connection of DN 15 (1/2" Rp internal thread) and operates at a maximum inlet pressure of 500 mbar (7 psig). The device includes a pilot lamp for status indication and is housed in an IP65-rated enclosure.

Key features:

  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Features rapid actuation mechanism as described in technical documentation
  • FM and SA approved; EU certified
  • Size 1 configuration, no inlet flange
  • Valve seat reduced design
  • Accessories include right-side pressure switch (30–110 mbar) with test point on outlet side; left side fitted with two screw plugs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.