Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88004989
- Zoro # G415401796
product price:
$
995.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88004989
- Zoro #
- G415401796
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/15R/NW-50B is a pressure regulator intended for use in the control and regulation of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It includes an integrated pilot lamp to indicate operational status and is rated IP65 according to applicable standards.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical specifications: Mains voltage 24 V DC; M20 cable gland electrical connection on right side of the connection box
- Provides rapid actuation based on design specifications
- FM and SA approved; EU certified
- No inlet flange included; size 1 configuration
- Accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left-side two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.