Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88007317
  • Zoro # G515401061
product price: 
$
1,282.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88007317
Zoro #
G515401061
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1T-/15N/NQSR-100B is a pressure regulator intended for use in controlling and monitoring gas pressure within industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane. It features an integrated pilot lamp for status indication and is constructed to meet IP65 standards for ingress protection.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Features rapid actuation
  • FM and SA approved; EU certified
  • Size 1 configuration with no inlet flange
  • Accessories include right-side mounted pressure switch (30–110 mbar) with test point, left side screw plugs, reduced valve seat

Restrictions

Ratings & reviews