Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88008465
  • Zoro # G715401274
product price: 
$
1,184.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008465
Zoro #
G715401274
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1T20N/NQSR-50A is a pressure regulator intended for use in applications involving gas pressure regulation. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features rapid actuation, an integrated pilot lamp, and electrical connection via M20 cable gland. The device is constructed to meet IP65 ingress protection standards.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Size 1 configuration; no inlet flange
  • FM and SA approved; EU certified
  • Valve seat reduced design
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left side with two screw plugs
  • Mains voltage: 24 V DC

Restrictions

Ratings & reviews