Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88008874
  • Zoro # G015398724
product price: 
$
836.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008874
Zoro #
G015398724
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/15R/NW-100B is a pressure regulator intended for regulation and monitoring of gas pressure. It integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. The unit features rapid actuation capability, an integrated pilot lamp, and is rated to meet IP65 enclosure requirements.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Valve seat reduced; size 1 configuration
  • FM and SA approved; EU certified
  • No inlet flange included
  • Accessories: right-side test point for outlet pressure switch (30–110 mbar), left-side two screw plugs

Restrictions

Ratings & reviews