Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88021059
- Zoro # G415402045
product price:
$
800.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88021059
- Zoro #
- G415402045
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/25R/NW-100A is a pressure regulator **intended for use in applications requiring gas pressure regulation**. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane. It features an outlet connection of DN 15 (1/2" Rp internal thread), operates at mains voltage of 24 V DC, and includes electrical connections via M20 cable gland.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Features rapid actuation mechanism
- Pilot lamp indicator included
- Protection rating: IP65
- FM and SA approved; EU certified
- Size designation: Size 1; no inlet flange
- Valve seat reduced design
- Right-side accessories: Pressure switch (30–110 mbar) with test point for outlet pressure
- Left-side accessories: Two screw plugs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.