Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88024422
  • Zoro # G115403366
product price: 
$
1,264.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88024422
Zoro #
G115403366
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD232/40R/NW-50A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an outlet with DN 15 (1/2") Rp internal thread, operates at a maximum inlet pressure of 500 mbar (7 psig), and provides an adjustable outlet pressure range from 35 to 100 mbar.

Key features include:

  • Integrated pilot lamp for status indication
  • IP65 rated enclosure
  • FM and SA approvals; EU certified
  • Features rapid actuation
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • Valve seat: reduced type
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left-side two screw plugs
  • No inlet flange

Restrictions

Ratings & reviews