Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88026274
  • Zoro # G715401106
product price: 
$
1,674.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88026274
Zoro #
G715401106
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NPGR-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit combines a Class A pressure regulator to EN 88 standards with a Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp with rapid actuation capability.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland; mains voltage 24 V DC
  • Protection rating: IP65
  • Certifications: FM, SA approved; EU certified
  • Size designation: Size 1; no inlet flange included
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left side includes two screw plugs

Restrictions

Ratings & reviews