Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88027075
- Zoro # G215403150
product price:
$
1,609.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88027075
- Zoro #
- G215403150
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD3-/50R/NP-50A is a pressure regulator intended for use in applications involving gas pressure regulation. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane. It features an outlet with DN 15 (1/2") Rp internal thread, operates at a maximum inlet pressure of 500 mbar (7 psig), and is rated for an outlet pressure range of 35 to 100 mbar.
Key features include:
- Integrated pilot lamp for status indication
- Electrical connection via M20 cable gland; mains voltage: 24 V DC
- IP65 rated enclosure
- FM and SA approved; EU certified
- Features rapid actuation mechanism
- No inlet flange; size 1 configuration
- Valve seat reduced design
- Right-side accessory port supports a pressure switch (30–110 mbar) with test point on outlet side; left side includes two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.