Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65
- Mfr # KS88027325
- Zoro # G615402333
product price:
$
879.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88027325
- Zoro #
- G615402333
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD120R/NK-50A is a pressure regulator intended for regulation and control of gas pressure within specified system parameters. This unit features an integrated solenoid valve compatible with gas, air, and biologically produced methane as specified. It meets Class A standards according to EN 88 for pressure regulators and EN 161 for solenoid valves. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and features a rapid actuation mechanism.
Key features include:
- Outlet: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Mains voltage: 24 V DC; electrical connection via M20 cable gland
- IP65 rated enclosure
- FM and SA approved; EU certified
- Integrated pilot lamp indicator
- No inlet flange; size 1 configuration
- Valve seat reduced; right-side accessories include a pressure switch (30–110 mbar) with test point, left side includes two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.