Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88027502
  • Zoro # G115402345
product price: 
$
1,165.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027502
Zoro #
G115402345
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/25R/NPGR-50A is a pressure regulator intended for use in applications requiring gas pressure regulation. It features integrated solenoid valve functionality and is compatible with gas, air, and biologically produced methane. This unit meets EN 88 Class A standards for pressure regulators and EN 161 Class A standards for solenoid valves.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • Includes pilot lamp indicator
  • No inlet flange; size 1 configuration

Restrictions

Ratings & reviews