Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88029145
  • Zoro # G015401929
product price: 
$
1,802.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88029145
Zoro #
G015401929
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240F/NKSR-100A is a pressure regulator intended for regulation and control of gas pressure. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It features rapid actuation mechanism, an integrated pilot lamp, and electrical connection via M20 cable gland. The device is FM and SA approved, EU certified, has an IP65 rating for ingress protection, and operates at a maximum inlet pressure of 500 mbar (7 psig).

Key features include:

  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC
  • Size: 1; no inlet flange
  • Valve seat: reduced type
  • Accessories include right-side mounted pressure switch (30–110 mbar) with test point on outlet side; left side includes two screw plugs
  • Features rapid actuation mechanism (opening/closing)
  • Electrical connection via right-mounted M20 cable gland

Restrictions

Ratings & reviews