Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 24V DC, IP65

  • Mfr # KS88030784
  • Zoro # G515403164
product price: 
$
999.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030784
Zoro #
G515403164
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD115R/NW-100B is a pressure regulator intended for use in controlling and monitoring gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet connection of DN 15 (1/2") Rp internal thread.

Key features include:

  • Integrated pilot lamp for status indication
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • Outlet pressure range: 35–100 mbar; reduced valve seat design
  • Pressure switch accessory available with test point for outlet pressure (30–110 mbar)
  • Includes two screw plugs as left-side accessories
  • No inlet flange

Restrictions

Ratings & reviews