Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" DN15, 35–100 mbar
Mfr # KS88029799
Zoro # G215403273
product price:
$
1,165.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88029799
- Zoro #
- G215403273
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1T-/25N/NKGL-25A is a pressure regulator intended for use in the control and regulation of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer guidelines. The device features an outlet with DN 15 (1/2'') Rp internal thread, operates at a maximum inlet pressure of 500 mbar (7 psig), and provides an adjustable outlet pressure range from 35 to 100 mbar.
Key features include:
- Integrated pilot lamp for operational status indication
- IP65-rated enclosure for protection against dust and water ingress
- FM and SA approvals; EU certified
- No inlet flange; reduced valve seat design
- Outlet equipped with test point for right-hand pressure switch (30–110 mbar); left side includes two screw plugs
- Features rapid actuation mechanism as per product specifications