Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 1/2" NPT, 24V DC, IP65

  • Mfr # KS88018589
  • Zoro # G615390531

product price: 
$
1,184.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88018589
Zoro #
G615390531
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER REG,PRESS,1/2NPT,GAS,CPS R VAG1T15N/NQGR is a gas pressure regulator intended for regulation and control of gas pressure within specified system parameters. This unit features an integrated solenoid valve and is compliant with EN 88 Class A standards for regulators and EN 161 Class A standards for solenoid valves. It is compatible with natural gas, air, and biologically produced methane, with a maximum inlet pressure of 500 mbar (7 psig). The device includes a pilot lamp indicator and offers electrical connection via an M20 cable gland.

Key features include:

  • Outlet: DN 15 (1/2") Rp internal thread
  • Quick opening and closing operation
  • IP65 rated enclosure
  • FM approved; SA approved; EU certified
  • No inlet flange design
  • Mains voltage: 24 V DC
  • Outlet pressure range: 35–100 mbar
  • Valve seat reduced type; right-side accessories include a pressure switch (30–110 mbar) with test point at outlet pressure, left side fitted with two screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.