Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 1/2" Rp, 24V DC, IP65
- Mfr # KS88000267
- Zoro # G715390530
product price:
$
1,276.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88000267
- Zoro #
- G715390530
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER REG,PRSS RED,1 1/2 RP,GAS W/SOL VAD 240R is a pressure regulator intended for use in the control and regulation of gas pressure within compatible systems. This unit integrates a solenoid valve and is compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It features an internal thread outlet connection and operates on a mains voltage of 24 V DC.
Key features include:
- Class A pressure regulator to EN 88 standard
- Class A solenoid valve to EN 161 standard
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Features an opening and closing mechanism as per product specifications
- Enclosure rated IP65 according to IEC standard 60529; provides limited protection against dust ingress and low-pressure water jets from any direction
- Certified to applicable FM, SA, and EU standards
- Equipped with a pilot lamp indicator
- Electrical connection via M20 cable gland
- Right-side accessories: Pressure switch (30–110 mbar) with test point; left-side accessories: two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.