Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, 35–100 mbar

  • Mfr # KS88031162

  • Zoro # G415403356


product price: 
$
2,036.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031162
Zoro #
G415403356
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD3-/50R/NW-50A is a pressure regulator intended for use in the control and regulation of gas pressure within compatible systems. This unit integrates both a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161, making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer guidelines. The device features an outlet with DN 15 (1/2'') Rp internal thread connection and operates at a maximum inlet pressure of 500 mbar (7 psig). It includes a pilot lamp for status indication and is constructed to IP65 ingress protection standards.

Key features:

  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Features rapid actuation capability as per product specifications
  • FM and SA approved; EU certified
  • Size 1 configuration without inlet flange
  • Valve seat reduced design; right-side accessories include a pressure switch (30–110 mbar) with test point on outlet side, left-side accessories include two screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.