Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated
- Mfr # KS88000374
- Zoro # G015398908
product price:
$
1,109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88000374
- Zoro #
- G015398908
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/25R/NW-50A is a pressure regulator intended for regulation and control of gas pressure in various systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane as per manufacturer specifications. The device features rapid actuation mechanism, operates at a maximum inlet pressure of 500 mbar (7 psig), and provides an outlet pressure range between 35–100 mbar.
Key features include:
- Integrated pilot lamp for operational status indication
- Rated IP65 according to IEC standard, providing specified levels of ingress protection against dust and water
- FM and SA approvals; EU certified
- Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
- Mains voltage: 24 V DC with M20 cable gland electrical connection on the right side of the connection box
- Size 1 configuration with reduced valve seat design
- Right-side accessory: Pressure switch adjustable from 30–110 mbar with test point at outlet pressure; left-side accessory: two screw plugs