Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated
- Mfr # KS88001405
- Zoro # G215398913
product price:
$
1,197.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88001405
- Zoro #
- G215398913
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD2-/40R/NW-50A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an outlet with DN 15 (1/2'') Rp internal thread, operates at mains voltage of 24 V DC, and includes electrical connections via M20 cable gland.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Provides rapid actuation within product specifications
- IP65 rated enclosure
- FM and SA approved; EU certified
- Integrated pilot lamp for status indication
- No inlet flange; reduced valve seat design
- Accessories include right-side pressure switch (30–110 mbar) with test point on outlet side, left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.