Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88003168
  • Zoro # G115399812
product price: 
$
879.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88003168
Zoro #
G115399812
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD120R/NW-25A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (to EN 88) and a Class A solenoid valve (to EN 161), making it suitable for use with gas, air, and biologically produced methane as specified by manufacturer. It features an outlet with DN 15 (1/2'') Rp internal thread, operates at mains voltage of 24 V DC, and includes electrical connection via M20 cable gland. The device supports quick opening and closing functions and has an IP65 rating.

Key features:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • FM and SA approved; EU certified
  • Size 1 configuration; no inlet flange
  • Pilot lamp present; provides operational status information
  • Valve seat: reduced type
  • Accessories include right-side pressure switch (30–110 mbar) with test point on outlet side; left side fitted with two screw plugs
  • Features solenoid valve with rapid actuation

Restrictions

Ratings & reviews