Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88004157
  • Zoro # G515399023
product price: 
$
1,330.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004157
Zoro #
G515399023
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD125R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit features a Class A pressure regulator to EN 88 standards and incorporates a Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar.

Key features include:

  • Pilot lamp indicator
  • IP65 rated enclosure
  • FM and SA approvals; EU certified
  • Outlet: DN 15 (1/2") Rp internal thread; no inlet flange
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Valve seat reduced design with right-side accessory options including a pressure switch (30–110 mbar) and test point for outlet pressure; left side includes two screw plugs Features rapid actuation mechanism

Restrictions

Ratings & reviews