Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88011841
  • Zoro # G415401130

product price: 
$
922.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88011841
Zoro #
G415401130
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD115R/NW-25B is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane. It features an outlet with DN 15 (1/2") Rp internal thread, operates at mains voltage of 24 V DC, and includes electrical connections via M20 cable gland. The device is constructed to IP65 standards and carries FM and SA approvals as well as EU certification.

Key features:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism
  • Integrated pilot lamp indicator
  • No inlet flange; right-side connection box attachment
  • Valve seat reduced design; size 1 configuration
  • Accessories include right-hand side pressure switch (30–110 mbar) with test point on outlet side; left side has two screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.