Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated
- Mfr # KS88018433
- Zoro # G515401207
product price:
$
1,276.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018433
- Zoro #
- G515401207
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD250/40R/NW-50A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane as specified. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet with DN 15 (1/2'') Rp internal thread connection.
Key features include:
- Integrated pilot lamp for operational status indication
- IP65-rated enclosure for protection against dust and water ingress
- FM and SA approvals; EU certified
- Features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
- Outlet pressure range: 35–100 mbar; reduced valve seat design
- Accessories include right-side pressure switch (30–110 mbar) with test point at outlet, left-side two screw plugs
- No inlet flange
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.