Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated
- Mfr # KS88020619
- Zoro # G615400889
product price:
$
812.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020619
- Zoro #
- G615400889
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/20R/NW-25A is a pressure regulator intended for regulation and control of gas pressure within specified system parameters. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane as per manufacturer specifications. It features an integrated pilot lamp, rapid actuation mechanism, and electrical connection via M20 cable gland.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical specification: mains voltage 24 V DC
- Enclosure rating: IP65
- Certifications: FM, SA approved; EU certified
- No inlet flange; size 1 configuration
- Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure and two screw plugs on the left side
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.