Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated
- Mfr # KS88021285
- Zoro # G615401954
product price:
$
1,531.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88021285
- Zoro #
- G615401954
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD3-/50R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator to EN 88 standards and a Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp for operational status indication and is rated IP65 for protection against dust and water ingress.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Mains voltage: 24 V DC; electrical connection via M20 cable gland
- Provides rapid actuation as specified by manufacturer parameters
- FM and SA approved; EU certified
- Size 1 configuration with no inlet flange
- Valve seat reduced design; right-side accessories include a pressure switch (30–110 mbar) with test point at outlet, left side includes two screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.