Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88025174
  • Zoro # G415401956

product price: 
$
1,411.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88025174
Zoro #
G415401956
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NW-25A is a pressure regulator intended for use in applications involving gas pressure regulation and monitoring, as specified by manufacturer guidelines. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane within specified parameters. It features an outlet connection of DN 15 (1/2" Rp internal thread) and operates at a maximum inlet pressure of 500 mbar (7 psig). The device is equipped with a pilot lamp for status indication and has an IP65 rating.

Key features include:

  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Features rapid actuation mechanism
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced design
  • Right-side accessories: Pressure switch (30–110 mbar), test point for outlet pressure
  • Left-side accessories: Two screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.