Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated
- Mfr # KS88029979
- Zoro # G715403223
product price:
$
1,508.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88029979
- Zoro #
- G715403223
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD2-/40F/NW-25A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), rated for operation with gas, air, and biologically produced methane as specified by manufacturer guidelines. It features an outlet with DN 15 (1/2") Rp internal thread, operates at mains voltage of 24 V DC, and features rapid actuation mechanism as per product specifications.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- IP65 rated enclosure
- FM and SA approved; EU certified
- Equipped with pilot lamp
- Electrical connection via M20 cable gland on right side of connection box
- No inlet flange; size 1 configuration
- Valve seat reduced; accessories include right-side pressure switch (30–110 mbar) with test point for outlet pressure, left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.