Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88030785
  • Zoro # G615403231
product price: 
$
999.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88030785
Zoro #
G615403231
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD115R/NW-100B is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit features an integrated solenoid valve compatible with gas, air, and biologically produced methane within specified parameters. It operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar. The device is constructed to meet EN 88 Class A standards for regulators and EN 161 Class A standards for solenoid valves.

Key features include:

  • Integrated pilot lamp
  • IP65-rated enclosure
  • FM and SA approvals; EU certified
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
  • Reduced valve seat design with right-side accessory options including a pressure switch (30–110 mbar) and test point for outlet pressure; left side includes two screw plugs

Restrictions

Ratings & reviews