Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88031307
  • Zoro # G015401851
product price: 
$
824.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031307
Zoro #
G015401851
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/25R/NQ-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it suitable for use with gas, air, and biologically produced methane. It features an outlet with DN 15 (1/2'') Rp internal thread, operates at mains voltage of 24 V DC, and includes a pilot lamp for operational status indication.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation
  • Electrical connection via M20 cable gland; attached to right side of connection box
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat reduced type with accessories including right-side pressure switch (30–110 mbar) and left-side screw plugs

Restrictions

Ratings & reviews