Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65 Rated

  • Mfr # KS88032600
  • Zoro # G915402101
product price: 
$
1,609.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032600
Zoro #
G915402101
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD3-/50R/NK-25A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), suitable for use with gas, air, and biologically produced methane. It features an integrated pilot lamp, features rapid actuation mechanism, and is rated to IP65 ingress protection standard.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
  • Valve seat: reduced type
  • Accessories include right-side pressure switch (30–110 mbar) with test point at outlet pressure; left side includes two screw plugs
  • Certified to FM, SA, and EU standards; size 1 configuration
  • No inlet flange included

Restrictions

Ratings & reviews