Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 24V DC, DN15, IP65, VAD240R/NW-100A
- Mfr # KS88006617
- Zoro # G715398949
product price:
$
1,327.92
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88006617
- Zoro #
- G715398949
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD240R/NW-100A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. It features a Class A pressure regulator to EN 88 standards and an integrated Class A solenoid valve to EN 161, suitable for use with gas, air, and biologically produced methane. The unit operates at a maximum inlet pressure of 500 mbar (7 psig) and is rated for an adjustable outlet pressure range from 35 to 100 mbar. This model includes a pilot lamp for status indication and features rapid actuation capability.
Key features include:
- IP65-rated enclosure
- FM and SA approvals; EU certified
- Outlet connection: DN 15 (1/2") Rp internal thread
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
- No inlet flange included
- Valve seat reduced design
- Right-side accessory port supports a pressure switch (30–110 mbar) with test point for outlet pressure; left side includes two screw plugs