Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 3/4" NPT, 24V DC, IP65

  • Mfr # KS88008466
  • Zoro # G715390479

product price: 
$
1,116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008466
Zoro #
G715390479
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER REG,PRESS,3/4NPT,GAS,CPS R VAD 1T /20N/N is a pressure regulator intended for use in applications involving control and monitoring of gas pressure in industrial systems, as specified by the manufacturer. This unit features a Class A pressure regulator according to EN 88 standards and includes a Class A solenoid valve compliant with EN 161; compatible with gas, air, and biologically produced methane within specified parameters. It operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range of 35-100 mbar.

Key features include:

  • Connection size: 3/4" NPT
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Electrical connection: M20 cable gland; mains voltage: 24 V DC
  • Features an actuator mechanism capable of rapid operation per product specifications
  • IP65 rated enclosure
  • FM and SA approved; EU certified
  • Includes pilot lamp indicator
  • Accessories include right-side pressure switch (30–110 mbar) with test point, left side has two screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.