Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 35–100 mbar, DN15, 24V DC

  • Mfr # KS88001411

  • Zoro # G815398917


product price: 
$
840.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88001411
Zoro #
G815398917
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD115R/NW-25B is a pressure regulator intended for use in applications requiring gas pressure regulation within the specified parameters. It includes a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161); compatible with gas, air, and biologically produced methane as per manufacturer specifications. The unit operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet connection of DN 15 (1/2") Rp internal thread. Electrical operation is supported by a mains voltage of 24 V DC via an M20 cable gland.

Key features include:

  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism as specified by manufacturer design
  • Pilot lamp indicator
  • IP65 rated enclosure
  • FM and SA approvals; EU certified
  • No inlet flange; size 1 configuration
  • Valve seat: reduced type
  • Right-side accessories: pressure switch (30–110 mbar), test point for outlet pressure
  • Left-side accessories: two screw plugs

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.