Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 35–100 mbar, DN15, 24V DC
Mfr # KS88007542
Zoro # G415401253
product price:
$
2,051.54
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88007542
- Zoro #
- G415401253
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD350R/NW-100A is a pressure regulator intended for use in applications requiring control and monitoring of gas pressure within specified parameters. It features integrated solenoid valve functionality and is compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. The unit meets Class A standards according to EN 88 for pressure regulators and EN 161 for solenoid valves.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection: M20 cable gland, mains voltage 24 V DC
- Provides rapid actuation according to product specifications
- Pilot lamp indicator included
- IP65 rated enclosure
- FM and SA approved; EU certified
- No inlet flange; size 1 configuration
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.