Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 35–100 mbar, DN15, 24V DC
Mfr # KS88024285
Zoro # G015403152
product price:
$
1,197.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88024285
- Zoro #
- G015403152
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD240R/NW-100A is a pressure regulator intended for use in applications requiring regulation and monitoring of gas pressure within the specified parameters. This unit features an integrated solenoid valve and is compatible with gas, air, and biologically produced methane as specified by manufacturer guidelines. It meets Class A standards according to EN 88 for pressure regulators and EN 161 for solenoid valves. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range of 35–100 mbar.
Key features include:
- Integrated pilot lamp
- IP65 enclosure rating
- FM and SA approvals; EU certified
- Outlet connection: DN 15 (1/2") Rp internal thread
- Features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on the right side of the connection box
- Valve seat reduced design with accessory options including a right-side pressure switch (30–110 mbar) with test point, left-side screw plugs