Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 35–100 mbar, DN15, IP65
Mfr # KS88004582
Zoro # G415399741
product price:
$
1,760.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88004582
- Zoro #
- G415399741
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD350R/NW-100A is a pressure regulator intended for use in controlling gas pressure within industrial systems as specified. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161). It features rapid actuation mechanism, an integrated pilot lamp, and electrical connection via M20 cable gland with mains voltage at 24 V DC.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet pressure range: 35–100 mbar
- Outlet size: DN 15 (1/2") Rp internal thread
- Protection rating: IP65
- Approvals: FM and SA approved; EU certified
- No inlet flange; reduced valve seat design
- Size designation: Size 1
- Accessories include right-side mountable pressure switch (30–110 mbar) with test point for outlet pressure, plus two screw plugs on the left side