Shop HONEYWELL
Create Account
Gas Pressure Regulator with Solenoid Valve, 40mm, 24V DC, IP65
- Mfr # KS88019798
- Zoro # G815295995
product price:
$
1,559.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88019798
- Zoro #
- G815295995
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VLV, SOLND, PRESS REG, 40MM RP, VAD2 /40R/N is a solenoid valve intended for use in applications involving regulation and control of gas pressure. It features rapid actuation. It operates on a mains voltage of 24 V DC.
Key features include:
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet: DN 15 (1/2") Rp internal thread
- Outlet pressure range: 35–100 mbar
- Electrical connection via M20 cable gland; pilot lamp included
- IP65 rated enclosure
- FM and SA approved; EU certified
- No inlet flange; reduced valve seat design
- Accessories include right-side pressure switch (30–110 mbar) with test point and two left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.