Gas Pressure Regulator with Solenoid Valve, 500 mbar, Class A, IP65

  • Mfr # KS88008111
  • Zoro # G015399776
product price: 
$
1,276.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88008111
Zoro #
G015399776
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NK-50A is a pressure regulator intended for use in applications requiring control and monitoring of gas pressure. This unit features a Class A pressure regulator to EN 88 standards and incorporates a Class A solenoid valve compliant with EN 161, compatible with gas, air, and biologically produced methane. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and is rated for an adjustable outlet pressure range between 35–100 mbar. It includes a pilot lamp for status indication and offers electrical connection via an M20 cable gland.

Key features:

  • Pressure regulator: Class A to EN 88
  • Solenoid valve: Class A to EN 161; compatible with gas, air, and biologically produced methane
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread; no inlet flange
  • Electrical specifications: Mains voltage 24 V DC; includes provision for electrical connection via an M20 cable gland
  • Protection rating: IP65
  • Certifications: FM and SA approved; EU certified
  • Operation: configured with quick opening/closing functionality
  • Accessories include right-side pressure switch (30–110 mbar), test point for outlet pressure, left-side screw plugs

Restrictions

Ratings & reviews