Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN 15, 24V DC

  • Mfr # KS88002206
  • Zoro # G815401822
product price: 
$
1,197.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002206
Zoro #
G815401822
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD2-/40R/NW-100A is a pressure regulator intended for use in applications involving gas pressure regulation and monitoring. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet connection of DN 15 (1/2'') Rp internal thread. The device includes a pilot lamp for status indication and is housed in an IP65-rated enclosure.

Key features:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2'') Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical supply: 24 V DC; M20 cable gland electrical connection
  • Features rapid actuation mechanism
  • Integrated pilot lamp
  • FM and SA approved; EU certified
  • No inlet flange included
  • Valve seat reduced design; right-side accessories include a pressure switch (30–110 mbar) with test point, left side includes two screw plugs

Restrictions

Ratings & reviews