Shop HONEYWELL

Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN 15, 24V DC

  • Mfr # KS88004749
  • Zoro # G615399916

product price: 
$
812.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004749
Zoro #
G615399916
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/20R/NW-50A is a pressure regulator intended for use in applications involving gas pressure regulation and monitoring. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), compatible with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet connection of DN 15 (1/2'') Rp internal thread. The device includes a pilot lamp for status indication and is constructed according to IP65 standards.

Key features:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2'') Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side
  • Valve seat reduced; size designation: Size 1
  • Includes accessory: right-side pressure switch (30–110 mbar) with test point, left-side screw plugs
  • No inlet flange included
  • FM and SA approved; holds relevant EU certification

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.