Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN 15, 24V DC

  • Mfr # KS88025747
  • Zoro # G315403197
product price: 
$
1,674.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88025747
Zoro #
G315403197
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NPGL-50A is a pressure regulator intended for use in applications involving the regulation and monitoring of gas pressure, as specified by manufacturer guidelines. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane within specified parameters. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet connection of DN 15 (1/2") Rp internal thread. It is equipped with a pilot lamp for status indication and has an IP65 rating.

Key features include:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical requirements: Mains voltage 24 V DC; M20 cable gland electrical connection
  • Features rapid actuation mechanism per product specifications
  • FM and SA approved; EU certified
  • Integrated pilot lamp for visual status indication
  • Accessories include right-side mountable pressure switch (30–110 mbar) with test point, left-side screw plugs
  • No inlet flange included

Restrictions

Ratings & reviews