Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN 15, IP65

  • Mfr # KS88019031
  • Zoro # G315398875
product price: 
$
1,240.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88019031
Zoro #
G315398875
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD1-/20R/NW-50A is a pressure regulator intended for regulation and control of gas pressure in industrial systems. This unit integrates both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), making it compatible with gas, air, and biologically produced methane. It operates at a maximum inlet pressure of 500 mbar (7 psig) and features an outlet with DN 15 (1/2'') Rp internal thread. The device includes a pilot lamp for status indication and features rapid actuation capability.

Key features:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2'') Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Electrical connection: M20 cable gland, mains voltage 24 V DC
  • Protection rating: IP65
  • Certifications: FM, SA approved; EU certified
  • Valve seat reduced; no inlet flange included
  • Accessories include right-side mounted pressure switch (30–110 mbar) with test point, left side has two screw plugs

Restrictions

Ratings & reviews