Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC, IP65
- Mfr # KS88029425
- Zoro # G315402022
product price:
$
824.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88029425
- Zoro #
- G315402022
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAD1-/25R/NQ-100A is a pressure regulator intended for regulation and control of gas pressure within compatible systems. It features an integrated solenoid valve compatible with gas, air, and biologically produced methane as specified. The unit operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range from 35 to 100 mbar. This model is classified as a Class A regulator according to EN 88 standards and includes certifications such as FM, SA, and EU approval.
Key features include:
- Class A pressure regulator per EN 88; Class A solenoid valve per EN 161
- Maximum inlet pressure: 500 mbar (7 psig)
- Outlet connection: DN 15 (1/2") Rp internal thread
- Features rapid actuation mechanism
- Mains voltage: 24 V DC; electrical connection via M20 cable gland on right side of connection box
- IP65 rated enclosure
- Integrated pilot lamp indicator
- Valve seat reduced design; size designation: Size 1
- Accessories include right-side pressure switch (30–110 mbar) with test point for outlet pressure, left-side screw plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.