Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88012341
  • Zoro # G215398555
product price: 
$
1,490.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88012341
Zoro #
G215398555
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD240R/NQ-25A is a pressure regulator intended for regulation and control of gas pressure in compatible systems. This unit features an integrated solenoid valve and is suitable for use with gas, air, and biologically produced methane as specified by manufacturer. It operates at a maximum inlet pressure of 500 mbar (7 psig) and provides outlet pressures rated between 35 and 100 mbar. The device includes a pilot lamp for status indication and features rapid actuation mechanism.

Key features include:

  • Class A pressure regulator to EN 88 standard
  • Integrated Class A solenoid valve to EN 161
  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet connection: DN 15 (1/2") Rp internal thread
  • Electrical connection via M20 cable gland; mains voltage: 24 V DC
  • IP65 rated enclosure for ingress protection
  • FM and SA approved; EU certified
  • No inlet flange; size designation: Size 1
  • Includes right-side test point for outlet pressure switch (30–110 mbar range)
  • Two screw plugs included as left-side accessories

Restrictions

Ratings & reviews