Gas Pressure Regulator with Solenoid Valve, 500 mbar, DN15, 24V DC

  • Mfr # KS88013109
  • Zoro # G815398573
product price: 
$
1,126.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88013109
Zoro #
G815398573
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAD125R/NW-50A is a pressure regulator intended for regulation and control of gas pressure within compatible systems. This unit features both a Class A pressure regulator (EN 88) and a Class A solenoid valve (EN 161), rated for operation with gas, air, and biologically produced methane as specified by manufacturer guidelines. The device operates at a maximum inlet pressure of 500 mbar (7 psig) and provides an outlet pressure range between 35–100 mbar. It includes an integrated pilot lamp for status indication and is constructed to IP65 standards.

Key features:

  • Maximum inlet pressure: 500 mbar (7 psig)
  • Outlet: DN 15 (1/2") Rp internal thread
  • Outlet pressure range: 35–100 mbar
  • Features rapid actuation mechanism as per product specifications
  • Mains voltage: 24 V DC; electrical connection via M20 cable gland
  • Integrated pilot lamp for visual indication
  • FM and SA approved; EU certified
  • No inlet flange included; size designation "Size 1"
  • Valve seat reduced; right-side accessory port supports optional pressure switch (30–110 mbar)
  • Left-side accessory ports include two screw plugs

Restrictions

Ratings & reviews